4903RKL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4903RKL Bryant Electric Switches, 3 WAY TOG, IND, 20A 120/277V, LOCK

MFG Item Number
4903RKL

4903RKL Bryant Electric Switches, 3 WAY TOG, IND, 20A 120/277V, LOCK

MFG Item Number
4903RKL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4903RKL
3 WAY TOG, IND, 20A 120/277V, LOCK

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4903RKL
Description Switches and Lighting Controls, Security Locking Industrial Grade,Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Chrome Lock
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Current Rating 20 A
Wiring Back and Side Wired
Illuminated No
Locking Yes
Grade Industrial
Approvals CSA, UL
Comments Barrel Key
Net Weight 0.3 lbs
Gross Weight 0.3 lbs