Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49044

Brady Signs & Signage

49044

Brady Signs & Signage
B450,12.5X18 HIGH VIS V-SIGN,EYE WASH
MFG Item Number
49044
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
49044
B450,12.5X18 HIGH VIS V-SIGN,EYE WASH

Series Information

Specifications

Specifications
Manufacturer Part Number 49044
Manufacturer Brady
Family Series Brady Signs & Signage
Description V Eye Wash Sign, 12 H x 18 W x 0.055 D, Polyethylene
Type Safety Signs
Background Color White
Legend Eye Wash
Material Plastic
Language English
Height 18 "
Width 12 "
Net Weight 0.62 lbs
Gross Weight 0.62 lbs