Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4904L Bryant Electric Switches, 4 WAY TOG, IND GRD, 20A 120/277V, LOCK

MFG Item Number
4904L

4904L Bryant Electric Switches, 4 WAY TOG, IND GRD, 20A 120/277V, LOCK

MFG Item Number
4904L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4904L
4 WAY TOG, IND GRD, 20A 120/277V, LOCK

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4904L
Description Switches and Lighting Controls, Locking Industrial Grade,Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, Black Key Guide, Packed with Key
Voltage 120 VAC, 277 VAC
Switch Configuration Four Way
Current Rating 20 A
Wiring Back and Side Wired
Illuminated No
Locking Yes
Grade Industrial
Approvals CSA, UL
Comments Straight Key
Net Weight 0.2 lbs
Gross Weight 0.2 lbs