Series Information
| Manufacturer Part Number | 49057 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | BradyGlo Floor Sign: Polyester, Red On Glow, 17 Diameter, Up Arrow |
| Background Color | Green |
| Legend | (Arrow Picto) |
| Material | Polyester |
| Material Description | Phosphorescent |
| Height | 17 " |
| Width | 17 " |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |