490IG
Appleton Conduit Outlet Bodies, FM9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

490IG

Appleton Conduit Outlet Bodies, FM9 Series

490IG

Appleton Conduit Outlet Bodies, FM9 Series
APP490 ALUM COV W/FIP GKT
MFG Item Number
490IG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, FM9 Series
Item #
490IG
APP490 ALUM COV W/FIP GKT

FM9 Series Information

Appleton FM9 Aluminum Conduit Outlet Bodies Covers Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number 490IG
Manufacturer Appleton
Product Series FM9
Family Series Appleton Conduit Outlet Bodies, FM9 Series
Description IMC/Rigid Conduit Body Cover and Gasket, Type Blank, Screw, Form-In-Place, Trade Size 1-1/4 Inch, Form Type Form 9, Material Stamped Aluminum, Approval UL 514A, CSA C22.2, Applicable Standard NEMA FB-1, Enclosure Class I Div 2, NEMA 3R, Constructional
Style Form 9
Gasket Included Yes
Connection Type Screw
Hub Size 1-1/4 "
Composition Aluminum
Approvals CSA, UL
Comments Stamped Aluminum
Net Weight 0.14 lbs
Gross Weight 0.14 lbs