Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Tomar Electronics Visual Signaling Devices, MicroIV Series
490S-1280-B
Tomar Electronics Visual Signaling Devices, MicroIV Series
Strobe, Blu, 12-80VDC, 1/2in. Female
MFG Item Number
490S-1280-B
Description
Visual Signaling Devices, MicroIV Series
Strobe, Blu, 12-80VDC, 1/2in. Female
MicroIV Series Information
Specifications
Specifications
| Manufacturer Part Number |
490S-1280-B |
| Manufacturer |
Tomar Electronics |
| Product Series |
MicroIV |
| Family Series |
Tomar Electronics Visual Signaling Devices, MicroIV Series |
| Description |
Strobe, Blu, 12-80VDC, 1/2in. Female Thread Pipe Mount, 60-80FPM |
| Operation |
Flashing |
| Voltage |
12-80 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Color |
Blue |
| Lamp Type |
Strobe |
| Flash Rate/Minute |
60-80 |
| Mounting |
Pipe |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Candlepower |
50 |
| Operating Temperature |
-40-149 °F |
| NEMA Rating |
NEMA 4X |
| Approvals |
UL |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.82 lbs |
490S-1280-B
Tomar Electronics Visual Signaling Devices, MicroIV Series