490W-6-HKIT-NIST
Dwyer Instruments Sensors, 490W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

490W-6-HKIT-NIST Dwyer Instruments Sensors, 490W Series, Hydronic DP Manometer With Wireless

MFG Item Number
490W-6-HKIT-NIST

490W-6-HKIT-NIST Dwyer Instruments Sensors, 490W Series, Hydronic DP Manometer With Wireless

MFG Item Number
490W-6-HKIT-NIST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 490W Series
Item #
490W-6-HKIT-NIST
Hydronic DP Manometer With Wireless

490W Series Information

Specifications

Specifications
Manufacturer Part Number 490W-6-HKIT-NIST
Manufacturer Dwyer Instruments
Product Series 490W
Family Series Dwyer Instruments Sensors, 490W Series
Description Hydronic DP Manometer With Wireless Sensors 0-50 PSID And 0-200 PSID 1/4In MNPT
Accuracy 2 %
Pressure Range 0-50 psi, 0-200 psi
Connection 1/4 NPT Male
Sensor Style Differential
Maximum Pressure 100 psi
Operating Temperature -4-185 °F
Approvals CE
Net Weight 4.2 lbs
Gross Weight 4.2 lbs