4921
Thomas & Betts Fittings, Ranger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4921

Thomas & Betts Fittings, Ranger Series

4921

Thomas & Betts Fittings, Ranger Series
1/2IN 45D LT RELIEFCONN .31-.56 IRN
MFG Item Number
4921
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Ranger Series
Item #
4921
1/2IN 45D LT RELIEFCONN .31-.56 IRN

Ranger Series Information

The ranger series are liquid tight cord connector fittings that can be used for a .125 to a .95 cable range. They can take twice the cable range of conventional strain relief connectors and still maintain a compact size. Due to their smaller overall size, these fittings can be used to fit into tighter places when required.

Features include
  • Aluminum, steel, stainless steel and non‑metallic materials.
  • Liquidtight connection
  • Strain Relief
  • Flexible cord or cable connection to an enclosure
  • .125 to a .95 cable range

Specifications

Specifications
Manufacturer Part Number 4921
Manufacturer Thomas & Betts
Product Series Ranger
Family Series Thomas & Betts Fittings, Ranger Series
Description Liquidtight Strain Relief Connector, 1/2 Inch, 45 Degree Bend, Cord Range 0.310 to 0.560 Inch, Throat Diameter 37/64 Inch, Malleable Iron Body, Steel Gland, Plastic Grip, Santropene Bushing
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle 45 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs