Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4922 Bryant Electric Switches, TOG, 20A 120/277V, SPDT CNTR OFF, BR

MFG Item Number
4922

4922 Bryant Electric Switches, TOG, 20A 120/277V, SPDT CNTR OFF, BR

MFG Item Number
4922
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4922
TOG, 20A 120/277V, SPDT CNTR OFF, BR

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4922
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Single Pole-Double Throw Center Off, 20A120/277V AC, Back and Side Wired, Brown
Voltage 120 VAC, 277 VAC
Switch Configuration SPDT
Operator Brown
Current Rating 20 A
Illuminated No
Locking No
Grade Industrial
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
Alternatives
4925
4925
Bryant Electric Switches