Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4925W Bryant Electric Switches, TOG, 20A 120/277V, DPDT CNTR OFF, WH
MFG Item Number
4925W

4925W Bryant Electric Switches, TOG, 20A 120/277V, DPDT CNTR OFF, WH

MFG Item Number
4925W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4925W
TOG, 20A 120/277V, DPDT CNTR OFF, WH

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4925W
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired, White
Voltage 120 VAC, 277 VAC
Switch Configuration DPDT
Operator White
Current Rating 20 A
Illuminated No
Locking No
Grade Industrial
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.2 lbs