Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Mvp12 Series
4927778
Murrelektronik I/O Modules, Mvp12 Series
Mvp12, 8Xm12, Mosa, Con. Cap, With
This item cannot be canceled or returned
Description
I/O Modules, Mvp12 Series
Mvp12, 8Xm12, Mosa, Con. Cap, With
Specifications
Specifications
| Manufacturer Part Number |
4927778 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvp12 |
| Family Series |
Murrelektronik I/O Modules, Mvp12 Series |
| Description |
Mvp12, 8Xm12, Mosa, Con. Cap, With Potent. Sep. |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-4-176 °F |
| Protection Rating |
IP67 |
| Comments |
IP67 inserted and tightened (EN 60529) |
| Net Weight |
0.3527 lbs |
| Gross Weight |
0.3527 lbs |
4927778
Murrelektronik I/O Modules, Mvp12 Series