Series Information
| Manufacturer Part Number | 4933 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 1200 RPM, 56 |
| Type | Commercial Condenser Fan |
| Horsepower | 1 hp |
| Kilowatts | 0.8 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Air Over |
| Current Rating | 1.6 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 30.4 lbs |