Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4937
Motor, 3/4 HP, 1800 RPM, 56
This item cannot be canceled or returned
Description
Motor, 3/4 HP, 1800 RPM, 56
Specifications
Specifications
| Manufacturer Part Number |
4937 |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 3/4 HP, 1800 RPM, 56 |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
22 lbs |