Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49401107

Bodine Capacitors

49401107

Bodine Capacitors
Capacitor, 12.5 mfd/370v - plastic
Item Number
49401107
MFG Item Number
BE-49401107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
49401107
Capacitor, 12.5 mfd/370v - plastic

Series Information

Specifications

Specifications
Manufacturer Part Number BE-49401107
Manufacturer Bodine
Family Series Bodine Capacitors
Description Capacitor, 12.5 mfd/370v - plastic / low cost / fits in t-box 0984
Single/Dual Single
Capacitance 12.5 µF
Composition Metallized Polypropylene
AC Voltage 370 VAC
Package Type Radial Box
Lead Type Wire Lead
Net Weight 0.185 lbs
Gross Weight 0.19 lbs