Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49401113

Bodine Capacitors

49401113

Bodine Capacitors
Capacitor, 20.0 mfd/250v
Item Number
49401113
MFG Item Number
BE-49401113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
49401113
Capacitor, 20.0 mfd/250v

Series Information

Specifications

Specifications
Manufacturer Part Number BE-49401113
Manufacturer Bodine
Family Series Bodine Capacitors
Description Capacitor, 20.0 mfd/250v
Single/Dual Single
Capacitance 20 µF
Composition Metallized Polypropylene
AC Voltage 250 VAC
Package Type Radial Box
Lead Type Wire Lead
Net Weight 0.095 lbs
Gross Weight 0.09 lbs