Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BE-49401147 |
|---|---|
| Manufacturer | Bodine |
| Family Series | Bodine Capacitors |
| Description | Capacitor, 40 mfd/250v - round / metal case / 50Hz 42R-FX |
| Single/Dual | Single |
| Capacitance | 40 µF |
| Composition | Metallized Polypropylene |
| AC Voltage | 250 VAC |
| Package Type | Can |
| Lead Type | Wire Lead |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.17 lbs |