Series Information
| Manufacturer Part Number | 49551 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | ACCIDENT FREE 5 YEARS AWARD Hard Hat Labels, 2 Dia, Card of 4 Labels, Green on White |
| Material Type | Vinyl |
| Text Color | Green |
| Background Color | White |
| Language | English |
| Legend | Accident Free 5 Years Award |
| Net Weight | 0 lbs |
| Gross Weight | 0.0006 lbs |