Series Information
| Manufacturer Part Number | 49562 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | CHEMICAL EMERGENCY TEAM Hard Hat Labels, 2 Dia, Card of 4 Labels, Red on White |
| Material Type | Vinyl |
| Text Color | Red |
| Background Color | White |
| Language | English |
| Legend | Chemical Emergency Team |
| Net Weight | 0 lbs |
| Gross Weight | 0.0006 lbs |