Series Information
| Manufacturer Part Number | 4958 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3/4 HP, 1200 RPM, 56 |
| Type | Commercial Condenser Fan |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Air Over |
| Current Rating | 1.2 A |
| Bearing Type | Ball |
| Net Weight | 0 lbs |
| Gross Weight | 27 lbs |