495S-120-A
Tomar Electronics Visual Signaling Devices, Microstrobe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

495S-120-A Tomar Electronics Visual Signaling Devices, Microstrobe Series, Strobe, Amb, 120VAC, 1/2in. Male Pipe

MFG Item Number
495S-120-A

495S-120-A Tomar Electronics Visual Signaling Devices, Microstrobe Series, Strobe, Amb, 120VAC, 1/2in. Male Pipe

MFG Item Number
495S-120-A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Microstrobe Series
Item #
495S-120-A
Strobe, Amb, 120VAC, 1/2in. Male Pipe

Microstrobe Series Information

The Microstrobe family is a low profile, single flash, low cost strobe light which features a plug‑in replaceable lamp and Lexan lens. The high efficiency, solid state, power supply is fully potted in polyurethane for the ultimate in protection from moisture, vibration and exposure to high voltage. All units are polarity protected and have built‑in filters to protect against radio interference and spike voltages.

  • Built‑in RFI filters
  • Lens has hermetic o‑ring seal
  • Solid state power supply
  • Available in 6 lens colors ‑ Amber, Blue, Clear, Green, Purple, and Red
  • UL listed
  • NEMA 4X

Specifications

Specifications
Manufacturer Part Number 495S-120-A
Manufacturer Tomar Electronics
Product Series Microstrobe
Family Series Tomar Electronics Visual Signaling Devices, Microstrobe Series
Description Strobe, Amb, 120VAC, 1/2in. Male Pipe Thread (Pipe Mount), AC Microstobe
Operation Flashing
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 60-80
Mounting Thread
Hazardous Location No
Explosion Proof No
Candlepower 50
Operating Temperature -40-149 °F
NEMA Rating NEMA 4X
Approvals UL
Net Weight 0.63 lbs
Gross Weight 0.71 lbs
Alternatives
490S-120-A
490S-120-A
Tomar Electronics Visual Signaling Devices, Microstrobe Series
LP3M-120A
LP3M-120A
Federal Signal Visual Signaling Devices, LP3 Series