Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MicroIV Series Information
| Manufacturer Part Number | 495S-1280-A |
|---|---|
| Manufacturer | Tomar Electronics |
| Product Series | MicroIV |
| Family Series | Tomar Electronics Visual Signaling Devices, MicroIV Series |
| Description | Strobe, Amb, 12-80VDC,1/2in. NPSL Male Pipe Thread Mount, 60-80FPM |
| Operation | Flashing |
| Voltage | 12-80 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Color | Amber |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60-80 |
| Mounting | Thread |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 50 |
| Operating Temperature | -40-149 °F |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Net Weight | 0.65 lbs |
| Gross Weight | 0.725 lbs |