496-12
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

496-12

Eaton's Crouse-Hinds series Conduit Mounts

496-12

Eaton's Crouse-Hinds series Conduit Mounts
4 EMT AND RGD 2 HOLE STRAP
Item Number
496-12
MFG Item Number
496 12
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
496-12
4 EMT AND RGD 2 HOLE STRAP

Series Information

Specifications

Specifications
Manufacturer Part Number 496 12
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series EMT strap, EMT and rigid/IMC, Galvanized steel, 4, Two hole
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style Two Hole
Rigid Size (in) 4 "
Approvals UL
Net Weight 0.325 lbs
Gross Weight 0.32 lbs