Series Information
| Manufacturer Part Number | 496 2SS |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit Mounts |
| Description | Eaton Crouse-Hinds series rigid/IMC strap, 316 stainless steel, 3/8, Two hole |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition | Stainless Steel |
| Style | Two Hole |
| Rigid Size (in) | 3/8 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.01 lbs |