496-3SS
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

496-3SS

Eaton's Crouse-Hinds series Conduit Mounts

496-3SS

Eaton's Crouse-Hinds series Conduit Mounts
1/2 RGD 2 HOLE STRAP SS
Item Number
496-3SS
MFG Item Number
496 3SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
496-3SS
1/2 RGD 2 HOLE STRAP SS

Series Information

Specifications

Specifications
Manufacturer Part Number 496 3SS
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC strap, 316 stainless steel, 1/2, Two hole
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Stainless Steel
Style Two Hole
Rigid Size (in) 1/2 "
Net Weight 0 lbs
Gross Weight 0.02 lbs