Series Information
| Manufacturer Part Number | 496 4 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit Mounts |
| Description | Eaton Crouse-Hinds series rigid/IMC strap, Galvanized steel, 3/4, Two hole |
| Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Galvanized Steel |
| Style | Two Hole |
| Rigid Size (in) | 3/4 " |
| Approvals | UL |
| Net Weight | 0.011 lbs |
| Gross Weight | 0.011 lbs |