496-5
Eaton's Crouse-Hinds series Conduit Mounts

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
496-5 Eaton's Crouse-Hinds series Conduit Mounts, 1 RGD 2 HOLE STRAP
MFG Item Number
496 5

496-5 Eaton's Crouse-Hinds series Conduit Mounts, 1 RGD 2 HOLE STRAP

MFG Item Number
496 5
Item Number
496-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
496-5
1 RGD 2 HOLE STRAP

Series Information

Specifications

Specifications
Manufacturer Part Number 496 5
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC strap, Galvanized steel, 1, Two hole
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style Two Hole
Rigid Size (in) 1 "
Approvals UL
Net Weight 0.017 lbs
Gross Weight 0.017 lbs