496-9
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

496-9

Eaton's Crouse-Hinds series Conduit Mounts

496-9

Eaton's Crouse-Hinds series Conduit Mounts
2 1/2 EMT AND RGD 2 HOLE STRAP
Item Number
496-9
MFG Item Number
496 9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
496-9
2 1/2 EMT AND RGD 2 HOLE STRAP

Series Information

Specifications

Specifications
Manufacturer Part Number 496 9
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC strap, Galvanized steel, 2-1/2, Two hole
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style Two Hole
Rigid Size (in) 2-1/2 "
Approvals UL
Net Weight 0.099 lbs
Gross Weight 0.099 lbs