Series Information
| Manufacturer Part Number | 4961NM |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Liquidtight Strain Relief Connector, 90 Degree Bend, 1/2 Inch NPT Thread, Cable Range 0.310 Inch/7.9mm to 0.560 Inch/14.2mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | 90 Degrees |
| Split Frame | No |
| Cable Diameter Range | 0.31-0.56 " |
| Type | Cord Connectors-Ninety Degree |
| Composition | Non-Metallic |
| Material | Nylon |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.06 lbs |