497-1
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

497-1

Eaton's Crouse-Hinds series Conduit Mounts

497-1

Eaton's Crouse-Hinds series Conduit Mounts
1/2 EMT 2 HOLE STRAP
Item Number
497-1
MFG Item Number
497 1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Conduit Mounts, Series
Item #
497-1
1/2 EMT 2 HOLE STRAP

Series Information

Specifications

Specifications
Manufacturer Part Number 497 1
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series EMT strap, Galvanized steel, 1/2, Two hole
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style Two Hole
EMT Size (in) 3-1/2 "
Approvals UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
Alternatives
TS901
TS901
Steel City, a T & B Brand Conduit Mounts