Series Information
| Manufacturer Part Number | 49805 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Anti Skid Floor Sign: Vinyl, Black/Red On White, 17 Diameter, Chemical Storage Area |
| Background Color | White |
| Legend | Emergency Exit |
| Material | Vinyl |
| Material Description | Film |
| Language | English |
| Height | 17 " |
| Width | 17 " |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |