49830
Brady Labels, B-302 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49830

Brady Labels, B-302 Polyester Series

49830

Brady Labels, B-302 Polyester Series
ALERT SIGNS 5/PK
MFG Item Number
49830
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-302 Polyester Series
Item #
49830
ALERT SIGNS 5/PK

B-302 Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 49830
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Description Danger Do Not Operate Without Guards in Place. Sign 5/Package
Material Type Polyester
Adhesive Yes
Finish Gloss
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Language English
Legend Do Not Operate
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0031 lbs