Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4984 Bryant Electric Switches, PRESSWITCH 4WAY, 15A 120/277V, BR

MFG Item Number
4984

4984 Bryant Electric Switches, PRESSWITCH 4WAY, 15A 120/277V, BR

MFG Item Number
4984
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
4984
PRESSWITCH 4WAY, 15A 120/277V, BR

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 4984
Description Switches and Lighting Controls, Industrial Grade, Push Button, General Purpose AC, Four Way, 15A 120/277V AC, Side Wired Only, Brown
Voltage 120 VAC, 277 VAC
Switch Configuration Four Way
Operator Brown
Current Rating 20 A
Illuminated No
Locking No
Approvals CSA, UL
Comments Push Button
Net Weight 0.2 lbs
Gross Weight 0.2 lbs