Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49842

Brady Signs & Signage

49842

Brady Signs & Signage
B302-7X10-WO-O-5/PK-PINCH POINT 5/PK
MFG Item Number
49842
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
49842
B302-7X10-WO-O-5/PK-PINCH POINT 5/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 49842
Manufacturer Brady
Family Series Brady Signs & Signage
Description Pinch Point Sign, 10 H x 7 W x 0.006 D, Polyester
Type Safety Signs
Legend Pinch Point
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0031 lbs