Series Information
| Manufacturer Part Number | 49891 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Alert Signs 5/Package, 0.006 D, Polyester |
| Background Color | White |
| Header | Corrosives |
| Legend | Corrosives Avoid Contact With Eyes And Skin |
| Material | Polyester |
| Material Description | Polyester Laminated |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0031 lbs |