Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
498A020G01 ABB Power T&D Miscellaneous, FT1SW (FT1-073)
MFG Item Number
498A020G01
498A020G01 ABB Power T&D Miscellaneous, FT1SW (FT1-073)
MFG Item Number
498A020G01
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
ABB Electrification |
| Family Series |
ABB Power T&D Miscellaneous |
| Manufacturer Part Number |
498A020G01 |
| Description |
FT1SW (FT1-073) |
| Net Weight |
1.525 lbs |
| Gross Weight |
1.83 lbs |
498A020G01
ABB Power T&D Miscellaneous