Series Information
| Manufacturer Part Number | 49936 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Forklift Traffic. Keep Clear. w/Pictogram Sign 5/Package |
| Background Color | White |
| Header | Forklift Traffic |
| Legend | Forklift Traffic Keep Clear |
| Material | Polyester |
| Material Description | Polyester Laminated |
| Height | 3.5 " |
| Width | 5 " |
| Approvals | ANSI, OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0031 lbs |