Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
49AB01
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Furnas Contactors |
| Manufacturer |
Furnas |
| Manufacturer Part Number |
49AB01 |
| Description |
AUX CONTACT N/C |
| Type |
Auxiliary Contact |
| Net Weight |
0.575 lbs |
| Gross Weight |
0.575 lbs |