49C-N5-40WH
Edwards Signaling Visual Signaling Devices, 49 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49C-N5-40WH

Edwards Signaling Visual Signaling Devices, 49 Series

49C-N5-40WH

Edwards Signaling Visual Signaling Devices, 49 Series
Flash Beacon 120V Ac Clear
MFG Item Number
49C-N5-40WH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 49 Series
Item #
49C-N5-40WH
Flash Beacon 120V Ac Clear

49 Series Information

  • 120 VAC or 240 VAC
  • 6 Lens Colors
  • Variety of Mounting Options
  • Weatherproof
  • UL; cUL Approvals
The Edwards 49 Series AdaptaBeacon flashing lights are designed to provide a bright visual indication utilizing special optics within a shatter resistant polycarbonate lens. The polycarbonate double fresnel lens ensures efficient light dispersion. This is accomplished with a series of complementing fresnels that cause the dome to "fill" when the light is operating. Beam distance is also increased with fresnel lenses. Lenses area available in six colors: red, amber, blue, green, magenta, and clear.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box. For weatherproof installation, units must be mounted vertically with lens facing up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

Edwards flashing lights are particularly effective in high noise level areas, especially where ear protection must be worn and audible signals may not be heard or understood. They can advise personnel in manufacturing and process areas when an operation is starting or stopping. Often used to signal malfunctions in equipment, such as assembly line jams. Can warn personnel that they are entering a restricted area or an area of high danger.

Specifications

Specifications
Manufacturer Part Number 49C-N5-40WH
Manufacturer Edwards Signaling
Product Series 49
Family Series Edwards Signaling Visual Signaling Devices, 49 Series
Description Flash Beacon 120V Ac Clear
Operation Flashing
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Clear
Lamp Type Halogen
Hazardous Location No
Explosion Proof No
Candlepower 3,328
Lamp Wattage 40 W
Current Rating 0.3 A
Approvals cUL, UL
Net Weight 1.76 lbs
Gross Weight 2.1 lbs