OEM Panel Mount Series Information
| Manufacturer Part Number | 49W-BU |
|---|---|
| Manufacturer | Eaton |
| Product Series | OEM Panel Mount |
| Family Series | Eaton Plugs & Receptacles, OEM Panel Mount Series |
| Description | Eaton panel mount/snap-in single receptacle, 14-12 AWG, 15A, Commercial, Snap-in, Panel, 125V, Quick connect, White, Brass, Thermoset face, Polypropylene base, 5-15R, Single, Quick connect, Thermoplastic, Bulk, Plastic back, Plastic clip |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Snap-In |
| Connection Type | Receptacle |
| NEMA Configuration | 5-15R |
| Color | White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Plastic Back and Clips, Quick Connect, Screw Terminal Grounding |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |