4A-18-HT24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4A-18-HT24 Eaton's B-Line series Wireway, 4A-18-HT24 HRZ T

MFG Item Number
4A-18-HT24

4A-18-HT24 Eaton's B-Line series Wireway, 4A-18-HT24 HRZ T

MFG Item Number
4A-18-HT24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
4A-18-HT24
4A-18-HT24 HRZ T

Series Information

Specifications

Specifications
Manufacturer Part Number 4A-18-HT24
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Eaton B-Line series horizontal tee, 4 H x 36 W x 18 L, Aluminum, 24 radius
Composition Aluminum
Nominal Length 36 "
Nominal Height 4 "
Nominal Width 18 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs