4A-96-4-00-0-000
Gefran Panel Meters & Gauges, 4A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4A-96-4-00-0-000

Gefran Panel Meters & Gauges, 4A Series

4A-96-4-00-0-000

Gefran Panel Meters & Gauges, 4A Series
4A-96-4-00-0-000 Indicator
Item Number
4A-96-4-00-0-000
MFG Item Number
F000180
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 4A Series
Item #
4A-96-4-00-0-000
4A-96-4-00-0-000 Indicator

4A Series Information

Specifications

Specifications
Manufacturer Part Number F000180
Manufacturer Gefran
Product Series 4A
Family Series Gefran Panel Meters & Gauges, 4A Series
Description 4A-96-4-00-0-000 Indicator
Type AC Amps, AC Volts
Max Input Signal 5 A, 500 V
Display Type LED
Display Digits 4
Power Supply 11-27 VAC/DC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Nominal Size 1/8 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.2 %
Operating Temperature 32-122 °F
Protection Rating IP65
Net Weight 0.6173 lbs
Gross Weight 0.6173 lbs