4B Series Information
| Manufacturer Part Number | 4B-23-LV |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 4B |
| Family Series | Dwyer Instruments Process Controllers, 4B Series |
| Description | Temp Controllers Pulsed Voltage/Relay Output And 24 VDC Supply Voltage |
| Power Supply | 24 VDC |
| Nominal Voltage | 24 VDC |
| Input Type | DC Current, RTD, Thermocouple, Volts DC |
| Output Type | Relay, Voltage Pulse |
| Number of Outputs | 2 |
| Display Type | LED |
| Case Size | 1/4 DIN |
| Control Loops | On/Off, PID |
| Approvals | CE, cULus |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.8 lbs |