4B-33
Dwyer Instruments Process Controllers, 4B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4B-33

Dwyer Instruments Process Controllers, 4B Series

4B-33

Dwyer Instruments Process Controllers, 4B Series
Temperature/Process Controller 1/4
MFG Item Number
4B-33
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 4B Series
Item #
4B-33
Temperature/Process Controller 1/4

4B Series Information

Specifications

Specifications
Manufacturer Part Number 4B-33
Manufacturer Dwyer Instruments
Product Series 4B
Family Series Dwyer Instruments Process Controllers, 4B Series
Description Temperature/Process Controller 1/4 Din Relay/Relay Output
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/4 DIN
Control Loops On/Off, PID
Approvals CE, cULus
Net Weight 1.05 lbs
Gross Weight 1.05 lbs