Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, 4B Series
4B-53-LV
Dwyer Instruments Process Controllers, 4B Series
Temp Controllers With Current/Relay
This item cannot be canceled or returned
Description
Process Controllers, 4B Series
Temp Controllers With Current/Relay
Specifications
Specifications
| Manufacturer Part Number |
4B-53-LV |
| Manufacturer |
Dwyer Instruments |
| Product Series |
4B |
| Family Series |
Dwyer Instruments Process Controllers, 4B Series |
| Description |
Temp Controllers With Current/Relay Output And 24 VDC Supply Voltage |
| Power Supply |
24 VDC |
| Nominal Voltage |
24 VDC |
| Input Type |
DC Current, RTD, Thermocouple, Volts DC |
| Output Type |
Current, Relay |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/4 DIN |
| Control Loops |
On/Off, PID |
| Approvals |
CE, cULus |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
4B-53-LV
Dwyer Instruments Process Controllers, 4B Series