4B
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4B

Eaton's Crouse-Hinds series Conduit Mounts

4B

Eaton's Crouse-Hinds series Conduit Mounts
Cable and Conduit Hanger
MFG Item Number
4B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
4B
Cable and Conduit Hanger

Series Information

Specifications

Specifications
Manufacturer Part Number 4B
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Cable and Conduit Hanger
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit
Composition Steel
EMT Size (in) 1-1/2 "
Rigid Size (in) 1-1/2 "
Net Weight 0.149 lbs
Gross Weight 0.149 lbs
Alternatives
4-B
4-B
Eaton's Crouse-Hinds series Conduit Mounts