4B5V160

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4B5V160

Browning Pulleys & Sheaves

4B5V160

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 4 Groove(s),
Item Number
4B5V160
MFG Item Number
3694668
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
4B5V160
Fixed Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 3694668
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 16.28 Inch Diameter, Bushing Required, Used with A,B,5V Belts
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 4
Outer Diameter 16.28 "
Outside Diameter Range 13-17 "
Material Cast Iron
Net Weight 2.6038 lbs
Gross Weight 2.6038 lbs