4B5V234

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4B5V234

Browning Pulleys & Sheaves

4B5V234

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 4 Groove(s),
Item Number
4B5V234
MFG Item Number
3694692
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
4B5V234
Fixed Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 3694692
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 23.68 Inch Diameter, Bushing Required, Used with A,B,5V Belts
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 4
Outer Diameter 23.68 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 4.6875 lbs
Gross Weight 4.6875 lbs