4B5V278

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4B5V278

Browning Pulleys & Sheaves

4B5V278

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 4 Groove(s),
Item Number
4B5V278
MFG Item Number
3694718
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
4B5V278
Fixed Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 3694718
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 28.08 Inch Diameter, Bushing Required, Used with A,B,5V Belts
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 4
Outer Diameter 28.08 "
Outside Diameter Range 28-64 "
Material Cast Iron
Net Weight 5.9594 lbs
Gross Weight 5.9594 lbs