4C.01.9.024.0050.SPA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4C.01.9.024.0050.SPA

Finder Relays

4C.01.9.024.0050.SPA

Finder Relays
Interface Module, SPDT 16A, 24V DC coil
MFG Item Number
4C.01.9.024.0050.SPA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
4C.01.9.024.0050.SPA
Interface Module, SPDT 16A, 24V DC coil

Series Information

Specifications

Specifications
Manufacturer Part Number 4C.01.9.024.0050.SPA
Manufacturer Finder
Family Series Finder Relays
Description Interface Module, SPDT 16A, 24V DC coil, AgNi contact, lockable test button & mech. Indicator, LED, diode & polarity protection diode, screw terminal socket
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Nominal Coil Voltage 24 VDC
Current Rating 16 A
Approvals CE, CSA, cURus
Net Weight 0.155 lbs
Gross Weight 0.155 lbs