Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, 4C Series
4C-3
Dwyer Instruments Process Controllers, 4C Series
Temperature Controller 1/4 Din
This item cannot be canceled or returned
Description
Process Controllers, 4C Series
Temperature Controller 1/4 Din
Specifications
Specifications
| Manufacturer Part Number |
4C-3 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
4C |
| Family Series |
Dwyer Instruments Process Controllers, 4C Series |
| Description |
Temperature Controller 1/4 Din Relay Output |
| Power Supply |
100-240 VAC |
| Input Type |
RTD, Thermocouple |
| Output Type |
Relay |
| Approvals |
CE, cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
4C-3
Dwyer Instruments Process Controllers, 4C Series